For detailed information, other images and documents, please select individual articles from the following table.
Anaerobic curing screw retainer
Applicable to most metals, good oil resistance and anaerobic curing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Designed for the locking and sealing of threaded fasteners
- Medium strength
- Appearance: Blue liquid
Normal disassembly by hand tools is possible
Applicable to stainless steel and plated surface
Applicable to most metals including active metals (e.g. brass, copper) but also on passive substrates
Prevents loosening and leakage from shock and vibration
The product cures when confined in the absence of air between close fitting metal surfaces
Oil and other contamination tolerance
Locking and sealing of threaded fasteners
- Application temperature: +5℃ to +45℃
- Both surfaces must be smooth, clean, dry and free of oil, grease, etc
- Shake the product thoroughly before use
- Do not allow the tip to touch metal surfaces during application to prevent the product from clogging in the nozzle
- For thru holes, apply several drops of the product onto the bolt at the nut engagement area. Assemble and tighten as required.
- For blind holes, apply several drops of the product to the lower third of the internal threads in the blind hole, or the bottom of the blind hole
- For sealing applications, apply a 360° bead of product to the leading threads of the male fitting, leaving the first thread free. Force the material into the threads to thoroughly fill the voids. For bigger threads and voids, adjust product amount accordingly and apply a 360° bead of product on the female threads also
- Assemble and tighten as required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!